EP Minerals
Safe T Sorb® 50 lb. Premium Oil Absorbent
Part #EPM7951 | Item #7481867 | Manufacturer Part #7951
Call for Pricing
per BAG
Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- 50 pound bag
Documents
Specifications
Application: [Grease, Oil, Water]
Collection: Safe T Sorb®
Color Finish: [Grey, Tan]
Size: 50 lb