Equipment Controls

1 in. Spring Gas Regulators in Green

Part #E143802CGG  |  Manufacturer Part #E143802CGG

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 7-1/5 in

Width: 10-7/10 in