1/2 in. Aluminum Alloy NPT Gas Regulator Valve

You last purchased this on
 
Equipment Controls

Governor 1/2 in. Aluminum Alloy NPT Gas Regulator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Equipment Controls

Governor 1/2 in. Aluminum Alloy NPT Gas Regulator Valve

  • Fast #
  • Part #EF300511BS
  • Item #4375024
  • Manufacturer Part #F30051-1BS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Governor is CSA certified external vent limiter option for indoor installations
  • The Governor incorporates a double molded diaphragm for added safety and greater reliability of service
  • Internal vent limiter: non removable, for indoor and outdoor installations in any position
  • The Governor incorporates an inlet filter included in all models
  • The Governor incorporates a nitrile valve and a machined orifice that provides complete lockup in absence of gas flow, for 100% bubble tight shutoff
  • The Governor incorporates a balanced valve design gives you for increase capacity, high 500 to 1 turndown and stable regulation from low to high flows
  • Requires Certification

Specifications

ANSI:
ANSI Z21.18B 2019
CSA Certified:
CSA 6.3B 2019
Collection:
Governor
Color Finish Name:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Aluminum Alloy, Brass
Pressure - High:
80
Recommended Valve Application:
Industrial, Natural Gas, Propane Gas
Temperature Range:
-40 to 150 Deg F
Valve Body Material:
Aluminum Alloy
Valve Size:
1/2 in
Valve Type:
Gas Regulator Valve
Weight:
1.6 lb