3/4 in. Aluminum Alloy NPT Gas Regulator Valve
Governor 3/4 in. Aluminum Alloy NPT Gas Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Governor is CSA certified external vent limiter option for indoor installations
- The Governor incorporates a double molded diaphragm for added safety and greater reliability of service
- Internal vent limiter: non removable, for indoor and outdoor installations in any position
- The Governor incorporates an inlet filter included in all models
- The Governor incorporates a nitrile valve and a machined orifice that provides complete lockup in absence of gas flow, for 100% bubble tight shutoff
- The Governor incorporates a balanced valve design gives you for increase capacity, high 500 to 1 turndown and stable regulation from low to high flows
Specifications
- ANSI:
- ANSI Z21.18B 2019
- CSA Certified:
- CSA 6.3B 2019
- Collection:
- Governor
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Aluminum Alloy, Brass
- Pressure - High:
- 80
- Recommended Valve Application:
- Industrial, Natural Gas, Propane Gas
- Temperature Range:
- -40 to 150 Deg F
- Valve Body Material:
- Aluminum Alloy
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Regulator Valve
- Weight:
- 1.8 lb