1/2 in. Cast Iron NPT Gas Regulator Valve

You last purchased this on
 
Equipment Controls

Model 496 1/2 in. Cast Iron NPT Gas Regulator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Equipment Controls

Model 496 1/2 in. Cast Iron NPT Gas Regulator Valve

  • Fast #
  • Part #E49643B2024211
  • Item #7641746
  • Manufacturer Part #496-043b20-24211
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Angled or straight configuration
  • Five different outlet pressure ranges
  • Requires Certification

Specifications

Collection:
Model 496
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron, Rubber
Material Type:
Buna-N
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Commercial, Industrial
Temperature Range:
-20 to 120 Deg F (-28.9 to 65.5 Deg C)
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
1/2 in
Valve Type:
Gas Regulator Valve