0.25mm 2XL Size Rainsuit in Yellow
0.25mm 2XL Size Rainsuit in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 piece rain suit
- Jacket with vented cape back, snaps & flap front closure, 2 front flapped pockets, corduroy collar, underarm vents
- .25mm PVC
- Light duty protection
- Overalls with adjustable elastic suspenders & d-ring buckles and single stay fly.
- Detachable hood with four snaps and adjustable drawstring
Documents
Specifications
- Clothing Size:
- XXL
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Gender:
- Womens
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 3 Piece
- Product Type:
- Rain Suit
- Quick Release:
- No
- Reusable:
- Yes
- Thickness:
- 0.25 mm