0 items

ERB Safety 10-1/2 in. XL Size Latex Coated String Glove

E14506

Glove Size

XL
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cotton/Polyester blend
  • Latex coating on palm and fingertips
  • Machine washable
  • Seamless knit shell

SPECIFICATIONS

Color Finish
Black, Hi-Viz Lime
Glove Size
XL
Glove Type
General Purpose
Length
10-1/2 in
Material
Cotton, Plastic, Rubber
Material Type
Latex, Polyester
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday