ERB Safety

10-1/2 in. First Aid Kit Class A Type I, II and III with Metal Box

Part #E28891  |  Manufacturer Part #28891

Length:

10-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water and corrosion resistant metal box
  • Measures 10-1/4" x 10-1/4" x 2-1/2"
  • Box has handle and tabs for mounting
  • ANSI Z308.1 Class B, Type I, II, III

Documents

Specifications

ANSI Specifications: ANSI Z308.1 2015 Class B Type I, II, III

Color Finish: White

Color Finish Category: Whites

Depth: 2-63/100 in

Disposable: No

Gender: Womens

Length: 10-1/2 in

Material: Metal

Type: Box, First Aid Kit

Width: 10-1/2 in