NRR 23 Plastic Womens Foldable Ear Muff in Pink

You last purchased this on
 
ERB Safety

239 NRR 23 Plastic Womens Foldable Ear Muff in Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

239 NRR 23 Plastic Womens Foldable Ear Muff in Pink

  • Fast #
  • Part #E14242
  • Item #7233796
  • Manufacturer Part #14242
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pink Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Foam-filled ear cushions
  • Dielectric
  • Unique folding design allows convenient storage
  • NRR 23 dB when used as directed
  • Retail ready
  • Fits a wide-range of head sizes
  • Height adjustable
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S3.19
Adjustable:
Yes
Collection:
239
Color Finish Category:
Pinks
Color Finish Name:
Pink
Disposable:
No
Gender:
Womens
Height:
3-1/2 in
Length:
10 in
Material:
Plastic
Material Type:
Polypropylene
Noise Reduction Rating:
23
Product Type:
Ear Muffs
Quick Release:
No
Reusable:
Yes