ERB Safety 2XL Size Class 2 Long Sleeve T-Shirt in Hi-Viz Orange

ERB61802

Manufacturer Part #: 61802

Clothing Size

XXL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ANSI/ISEA 107-2015, Class 2
  • 100% polyester jersey knit
  • Moisture wicking
  • Left chest pocket
  • Long sleeves

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
XXL
Disposable
No
ISO Specifications
ISO 9001:2015
Reusable
Yes
Width
12 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday