2XL Size Class 2 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime
Aware Ware® W376B 2XL Size Class 2 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft polyester fleece
- Large, pass-through hand warmer pocket
- Pullover style sweat shirt
- ANSI/ISEA 107-2015 Class 3
- Black bottom masks grease and grime
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Ribbed knit cuffs
- Channeled hood with adjustable cinch cord and cord lock
- Attached hood
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- XXL
- Collection:
- Aware Ware® W376B
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001:2015
- Material:
- Fleece, Knit, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Hooded Sweatshirt