ERB Safety

2XL Size Economy Vest with Zipper in Hi-Viz Lime

Part #E61448  |  Manufacturer Part #61448

Clothing Size:

XXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zipper front closure
  • No pockets
  • 100% polyester mesh
  • Great value zipper front vest
  • ANSI/ISEA 107-2015, Class 2

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes