2XL Size Lightweight Rainpant in Lime
S373PT 2XL Size Lightweight Rainpant in Lime
Frequently Purchased Together
Product Details
- Ankle snaps and fly closure
- Class E (for ensemble) when worn without other ANSI/ISEA 107 compliant garments
- Lightweight
- Awarelite tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXL
- Coating:
- Polyurethane
- Collection:
- S373PT
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 3/4 in
- ISO:
- ISO 9001:2015
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Rain Pants
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 47-1/2 in