2XL Size Long Sleeve T-Shirt in Hi-Viz Lime

Part #E14120  |  Item #4422053  |  Manufacturer Part #14120

$ 14.11 EACH

Clothing Size:

XXL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% Polyester jersey knit
  • Background material conforms to ANSI/ISEA 107 standards for chromaticity and luminance
  • Left chest pocket
  • Moisture wicking
  • Long sleeve t-shirt
  • Solid material
  • Non-ANSI

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107

Clothing Size: XXL

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001

Material: Plastic

Material Type: Polyester

Product Type: [T-Shirt, Long Sleeve, 1 Pocket]

Quick Release: No

Reusable: Yes