2XL Size Woven Oxford Vest in Hi-Viz Lime
2XL Size Woven Oxford Vest in Hi-Viz Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 open interior waist pockets
- Left pocket includes inset pen compartment
- 100% polyester oxford
- ANSI/ISEA 107-2015, Class 2
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Hook & loop front closure
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XXL
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes