ERB Safety

3XL Size Class 3 Mesh Vest with Hook and Loop Closure in Hi-Viz Lime

Part #E62140  |  Manufacturer Part #62140

Clothing Size:

XXXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zipper front closure
  • Two external waist pockets with hook and loop closures
  • Two external chest pockets
  • Two interior waist pockets
  • Mesh knit
  • Mic tabs on both sides
  • Contrasting trim
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107-2015 Class 3

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes

Frequently Purchased Together

+
+
+

This Item: ERB Safety 3XL Size Class 3 Mesh Vest with Hook and Loop Closure in Hi-Viz Lime