ERB Safety

3XL Size Long Sleeve Shirt in Hi-Viz Orange

Part #E62133  |  Manufacturer Part #62133

Clothing Size:

XXXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High visibility shirt
  • Polyester jersey knit
  • Long sleeve
  • Left chest pocket
  • Moisture wicking
  • ANSI/ISEA 107 Class 3

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXL

Color Finish: Hi-Viz Orange

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes