3XL Size Rainpant in Lime

Part #E62111  |  Item #4421036  |  Manufacturer Part #62111

$ 24.65 EACH

Clothing Size:

XXXL
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Elastic waist with drawstring
  • Pocket slits on sides with rain guard
  • Snap ankle closure
  • Water proof
  • ANSI/ISEA 107-2015, Class E
  • Black bottom masks grease and grime

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107 Class E

Clothing Size: XXXL

Color Finish: [Hi-Viz Lime, Black]

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: [Polyester, Polyurethane]

Product Type: Rain Pants

Quick Release: No

Reusable: Yes