ERB Safety

3XL Size Surveyor and Multi-Pocket Vest in Hi-Viz Lime

Part #E61204  |  Manufacturer Part #61204

Clothing Size:

XXXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% polyester oxford
  • Mic tabs on both sides
  • 12 pockets total
  • 2 open interior waist pockets
  • Left interior waist pen compartment
  • Right exterior 4 divisions chest pocket
  • Left exterior double pocket: open large pocket and 4 pen compartments
  • Zip front closure
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107-2015, Class 2

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes