0 items

ERB Safety Commandos® 4-1/2 in. Safety Glasses with Camouflage Frame

E186

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 base curve dual lenses
  • Camouflage pattern, half frame design
  • Gray lenses with hard coat
  • Polycarbonate lenses offer 99% UV protection
  • Rubber tipped temples
  • Soft rubber nose pads
  • Stainless steel hinge screws

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Commandos®
Glasses Frame Color
Camouflage
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2008
Material
Plastic
Material Type
Polycarbonate
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday