ERB Safety

4XL Size Work Pant in Hi-Viz Lime

Part #E14574  |  Manufacturer Part #14574

Clothing Size:

XXXXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI/ISEA 107-2015 Class E
  • 100% polyester oxford
  • Elastic waistband
  • Pass-through slit pockets with hook & loop closure

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107 Class E

Clothing Size: XXXXL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes