5XL and 6XL Size Raincoat in Lime

You last purchased this on
 
ERB Safety

5XL and 6XL Size Raincoat in Lime

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

5XL and 6XL Size Raincoat in Lime

  • Fast #
  • Part #E61498
  • Item #4421431
  • Manufacturer Part #61498
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No pockets
  • Snap front and wrist closures
  • Oversized to wear over clothes
  • Water proof
  • Dual sized
  • ANSI/ISEA 107-2015 Class 3
  • 100% polyester 150D oxford with PU coating
  • Attached hood
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107-2015
Clothing Size:
XXXXXL/XXXXXXL
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Womens
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester
Product Type:
Rain Coat
Quick Release:
No
Reusable:
Yes
Thickness:
5.5 mm