ERB Safety

5XL Size Long Sleeve Mesh Shirt in Hi-Viz Lime

Part #E64007  |  Manufacturer Part #64007

Clothing Size:

XXXXXL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight polyester mesh
  • Moisture wicking
  • Left chest pocket
  • Long sleeves
  • ANSI/ISEA 107-2015 Class 2

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXXXXL

Color Finish: Hi-Viz Lime

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester

Quick Release: No

Reusable: Yes