ERB Safety

7-1/4 in. Lens Clean Anti-fog Wipes

Part #E15699  |  Manufacturer Part #15699

Type:

Wipes
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100 individually wrapped pre-moistened towelettes
  • Removes dust and debris from lenses, face shields, etc.

Specifications

Application: [Face Shields, Glasses, Safety Goggles]

Color Finish: White

Disposable: Yes

Material: Cloth

SCAQMD Compliant: No

Type: Wipes