7 in. Antifog Safety Glasses with Polycarbonate Black Frame and Clear Lens

You last purchased this on
 
ERB Safety

Sting-Rays 7 in. Antifog Safety Glasses with Polycarbonate Black Frame and Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Sting-Rays 7 in. Antifog Safety Glasses with Polycarbonate Black Frame and Clear Lens

  • Fast #
  • Part #E15237
  • Item #4422062
  • Manufacturer Part #15237
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4 base curve lens
  • 4-position adjustable length temples
  • Conventional style safety glass
  • Lens offer 99% UV protection
  • Clear polycarbonate lens
  • Anti-fog coating
  • Integrated nose pads
  • Stainless steel hinge screws
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z87.1
Collection:
Sting-Rays
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Womens
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Height:
2-1/4 in
ISO:
ISO 9001:2015
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Quick Release:
No
Reusable:
Yes
Width:
7 in