ERB Safety

9-1/2 in. First Aid Kit

Part #E28890  |  Manufacturer Part #28890

Length:

9-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water resistant plastic box
  • Measures 9-1/2" x 9-1/2" x 3"
  • Box has handle and holes for mounting
  • ANSI Z308.1 Class B, Type I, II, III

Documents

Specifications

ANSI Specifications: ANSI Z308.1 Class B, Type I, II, III

Color Finish: White

Color Finish Category: Whites

Depth: 3 in

Disposable: No

Gender: Womens

Height: 3 in

Length: 9-1/2 in

Material: Plastic

Quick Release: No

Reusable: Yes

Type: E28890

Width: 9-1/2 in