9601 Non-ANSI T-Shirt Hi Viz Lime 3X - Garney
9601 Non-ANSI T-Shirt Hi Viz Lime 3X - Garney
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% polyester jersey knit
- Left chest pocket
- Logoed with Garney
- Background material meets ANSI/ISEA 107 for chromaticity and luminance
- Non-ANSI
- Short Sleeves
Documents
Specifications
- Clothing Size:
- XXXL
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- E14210GARNEY