Cap Safety Helmet with Mega Ratchet in Blue
Americana® Cap Safety Helmet with Mega Ratchet in Blue
Frequently Purchased Together
Product Details
- Short peak and low profile
- Functional rain trough
- 4-Point woven nylon suspension
- Slide-lock or mega ratchet size adjustment for head sizes 6.625 - 8
- Certified when headband is installed in reverse position
- Goggle retaining slots on Slide-Lock suspension
- Moisture wicking brow pad is removable, washable and replaceable
- Accommodates 2-point chin strap
- Made in USA
Documents
Specifications
- ANSI:
- ANSI Z89.1
- Adjustable:
- Yes
- Clothing Size:
- Standard
- Collection:
- Americana®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 5 in
- ISO:
- ISO 9001
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Mega Ratchet
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 13.26 oz