Cap Safety Helmet with Mega Ratchet in Hi-Viz Pink

You last purchased this on
 
ERB Safety

Americana Cap Safety Helmet with Mega Ratchet in Hi-Viz Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Americana Cap Safety Helmet with Mega Ratchet in Hi-Viz Pink

  • Fast #
  • Part #E19369
  • Item #4421524
  • Manufacturer Part #19369
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hi-Viz Pink Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Functional rain trough
  • Helmet slots accommodate wide variety of accessory items
  • Low profile hard hat with short brim
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Certified when headband installed in reverse position
  • Goggle retaining slots on suspension
  • Accommodates chin strap
  • Made in USA
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 Type 1 Class C, E and G
Clothing Size:
Standard
Collection:
Americana
Color Finish Name:
Hi-Viz Pink
Disposable:
No
Gender:
Womens
Height:
5 in
ISO:
ISO 9001:2015
Length:
11-1/2 in
Material:
Plastic
Material Type:
HDPE
Quick Release:
No
Reusable:
Yes