Cap Safety Helmet with Mega Ratchet in Red

You last purchased this on
 
ERB Safety

Americana® Cap Safety Helmet with Mega Ratchet in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Americana® Cap Safety Helmet with Mega Ratchet in Red

  • Fast #
  • Part #E19364
  • Item #4421493
  • Manufacturer Part #19364
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Short peak and low profile
  • Functional rain trough
  • 4-Point woven nylon suspension
  • Slide-lock or mega ratchet size adjustment for head sizes 6.625 - 8
  • Certified when headband is installed in reverse position
  • Goggle retaining slots on Slide-Lock suspension
  • Moisture wicking brow pad is removable, washable and replaceable
  • Accommodates 2-point chin strap
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1
Adjustable:
Yes
Clothing Size:
Standard
Collection:
Americana®
Color Finish Category:
Reds
Color Finish Name:
Red
Disposable:
No
Gender:
Unisex
Height:
5 in
ISO:
ISO 9001
Length:
11-1/2 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Mega Ratchet
Quick Release:
No
Reusable:
Yes
Weight:
13.26 oz