ERB Safety
Americana Full Brim HDPE Safety Helmet in Blue
Part #E19226-LG | Item #7604924 | Manufacturer Part #19226
Product Details
- 4-Point woven nylon suspension
- Accommodates chin strap
- Goggle retaining slots on suspension
- Moisture wicking brow pad is removable, washable and replaceable
- Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
- Meets the low temperature (LT) option of the Z89.1 Standard
- Provides protection from sun and rain
- Secure-fit ratchet features an easy turn knob
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI Z89.1
Collection: Americana
Color Finish: Blue
Color Finish Category: Blues
Gender: Womens
Height: 6-1/8 in
ISO Specifications: ISO 9001
Length: 12-7/8 in
Material: Plastic
Material Type: HDPE
Reusable: Yes
Type: [Mega Ratchet, Full Brim]
Weight: 15.13