Americana Full Brim HDPE Safety Helmet in White

Part #E19221-LG  |  Item #7604906  |  Manufacturer Part #19221

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-Point woven nylon suspension
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Moisture wicking brow pad is removable, washable and replaceable
  • Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
  • Meets the low temperature (LT) option of the Z89.1 Standard
  • Provides protection from sun and rain
  • Secure-fit ratchet features an easy turn knob
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1

Collection: Americana

Color Finish: White

Color Finish Category: Whites

Gender: Womens

Height: 6-1/8 in

ISO Specifications: ISO 9001

Length: 12-7/8 in

Material: Plastic

Material Type: HDPE

Reusable: Yes

Type: [Mega Ratchet, Full Brim]

Weight: 15.13