Americana HDPE and Nylon Full Brim Hard Hat with 4-Point Pinlock Suspension in Blue

Part #E19206  |  Item #4201513  |  Manufacturer Part #19206

$ 11.42 EACH

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in USA
  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Goggle retaining slots on suspension
  • Slide Lock suspension adjusts from head size 6.5 to 8
  • Weighs 14.53 oz.

Documents

Specifications

ANSI Specifications: ANSI Z89.1 Type 1 Class C, E and G

Collection: Americana

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: HDPE

Quick Release: No

Reusable: Yes