Americana HDPE and Nylon Hard Hat with 4-Point Pinlock Suspension and Side Lock in Blue

Part #E19766  |  Item #4421220  |  Manufacturer Part #19766

$ 7.78 EACH

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-Point woven nylon suspension
  • Short peak and low profile
  • Functional rain trough
  • Accommodates 2-point chin strap
  • Moisture wicking brow pad is removable, washable and replaceable
  • Certified when headband is installed in reverse position
  • Goggle retaining slots on Slide-Lock suspension
  • Slide-lock or mega ratchet size adjustment for head sizes 6.625 - 8
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI Z89.1

Collection: Americana

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Gender: Womens

ISO Specifications: ISO 9001

Material: Plastic

Material Type: HDPE

Product Type: Slide-Lock

Quick Release: No

Reusable: Yes

Weight: 12.38