ERB Safety Ammo™ Grey Lens Safety Glasses

E15413

Manufacturer Part #: 15413

Glasses Lens Color

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wraparound design dual lenses
  • Integrated rubber temples
  • 8 base curve
  • Stainless steel hinge screws
  • Rubber nose pads
  • Lens offer 99% UV protection
  • Gray Anti-fog coated lenses

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
Ammo™
Color Finish
Black
Color Finish Category
Blacks
Disposable
No
Gender
Womens
Glasses Frame Color
Black
Glasses Lens Color
Grey
Height
1-3/4 in
ISO Specifications
ISO 9001:2015
Length
9-1/2 in
Material
Plastic
Material Type
Polycarbonate
Quick Release
No
Reusable
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday