2XL Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Lime
This product has been replaced by
Manufacturer Part #ARM11BL2X
2XL Short Sleeve Class 2 Safety Mesh T-Shirt in Hi-Viz Lime
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Moisture wicking
- Short sleeve
- Left chest pocket
- Awarelite tape
- Birdseye knit mesh material
- Type R, Class 2
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- XXL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gender:
- Unisex
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 30 in