Aware Ware® S383P XXXL Size Mesh Safety Vest with Zipper Front Closure in Lime

Part #E61819  |  Item #4421927  |  Manufacturer Part #61819

$ 9.01 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vest has 2" silver reflective tape backed by contrasting trim
  • Two exterior waist and chest pockets with hook and loop closure
  • Polyester mesh
  • Two external chest pockets with hook & loop closure
  • Mic tabs on both sides
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Zipper front closure
  • ANSI/ISEA 107-2015, Class 3

Documents

Specifications

ANSI Specifications: [ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015]

Clothing Size: XXXL

Collection: Aware Ware® S383P

Color Finish: Hi-Viz Lime

Color Finish Category: Yellows

ISO Specifications: ISO 9001:2015

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes