Aware Ware® W376B 3XL Size Class 2 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime

Part #E61552  |  Item #4896838  |  Manufacturer Part #61552

$ 35.28 EACH

Clothing Size:

XXXL
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

This Item: ERB Safety Aware Ware® W376B 3XL Size Class 2 Pullover Sweatshirt with Attached Hood in Hi-Viz Lime / $35.28

Product Details

  • Pullover style sweat shirt
  • Soft polyester fleece
  • Large, pass-through hand warmer pocket
  • Channeled hood with adjustable cinch cord and cord lock
  • Ribbed knit cuffs
  • Black bottom masks grease and grime
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • ANSI/ISEA 107-2015 Class 3
  • Attached hood

Documents

Specifications

ANSI Specifications: [ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015]

Clothing Size: XXXL

Collection: Aware Ware® W376B

Color Finish: [Hi-Viz Lime, Black]

Color Finish Category: Yellows

ISO Specifications: ISO 9001:2015

Material: [Fleece, Knit, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: Yes

Tool Type: Hooded Sweatshirt