ERB Safety
Aware Ware® W550 L Size Bomber Jacket
Part #E61691 | Item #7003987 | Manufacturer Part #61691
$
75.30
EACH
Clothing Size
Product Details
- High visibility 3-in-1 bomber jacket
- Polyester 300D oxford with polyurethane coating
- Removable fleece jacket with two pockets
- Outer jacket contains 4 pockets
- Zipper and snap front closure
- Mic tabs on both sides of jacket
- Detachable and stowable hood
- Water proof
- ANSI/ISEA 107-2015, Class 3
Documents
Specifications
ANSI Specifications: [ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015]
Clothing Size: L
Coating: Polyurethane
Collection: Aware Ware® W550
Color Finish: [Hi-Viz Lime, Black]
Color Finish Category: Yellows
ISO Specifications: ISO 9001:2015
Material: [Fleece, Plastic]
Material Type: [300D, Oxford Polyester]
Quick Release: No
Reusable: Yes
Tool Type: Jacket