Aware Ware® W550 XXL Size Bomber Jacket

Part #E61693  |  Item #7003989  |  Manufacturer Part #61693

$ 75.30 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High visibility 3-in-1 bomber jacket
  • Polyester 300D oxford with polyurethane coating
  • Removable fleece jacket with two pockets
  • Outer jacket contains 4 pockets
  • Zipper and snap front closure
  • Mic tabs on both sides of jacket
  • Detachable and stowable hood
  • Water proof
  • ANSI/ISEA 107-2015, Class 3

Documents

Specifications

ANSI Specifications: [ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015]

Clothing Size: XXL

Coating: Polyurethane

Collection: Aware Ware® W550

Color Finish: [Hi-Viz Lime, Black]

Color Finish Category: Yellows

ISO Specifications: ISO 9001:2015

Material: [Fleece, Plastic]

Material Type: [300D, Oxford Polyester]

Quick Release: No

Reusable: Yes

Tool Type: Jacket