XXXL Size Bomber Jacket
Aware Ware® W550 XXXL Size Bomber Jacket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyester 300D oxford with polyurethane coating
- Removable fleece liner has 2 pockets
- High visibility 3-in-1 bomber jacket
- Water repellent
- Mic tabs on both sides of jacket
- Detachable and stowable hood
- Zipper and snap front closure
- Outer jacket contains 4 pockets
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- XXXL
- Coating:
- Polyurethane
- Collection:
- Aware Ware® W550
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime, Black
- ISO:
- ISO 9001:2015
- Material:
- Fleece, Plastic
- Material Type:
- 300D, Oxford Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Jacket