Back Pack in Hi-Viz Lime

Part #E29003  |  Item #7252488  |  Manufacturer Part #29003

$ 32.73 EACH

Color/Finish:
Hi-Viz Lime

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable straps
  • Silver reflective strips
  • Two side pockets with mesh vents
  • Front mesh pocket sized to hold full brim or cap style hard hat
  • 1 per carton

Documents

Specifications

Coating: PVC

Color Finish: Hi-Viz Lime

Color Finish Category: Greens

Disposable: No

Gender: Womens

Material: Plastic

Material Type: Oxford Polyester

Quick Release: No

Reusable: Yes

Type: Backpack

Width: 12-1/2 in