ERB Safety Boas® Economy Grey Lens Safety Glasses

E15301

Manufacturer Part #: 15301

Glasses Lens Color

Grey

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Uncoated lens
  • Wraparound design fits snugly for total optical protection
  • Lens offer 99% UV protection
  • 9.75 base curve lens
  • Stainless steel hinge screws
  • Gray lens

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
Boas® Economy
Disposable
No
Glasses Frame Color
Grey
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2015
Reusable
Yes
Type
E15301

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday