ERB Safety Boas® Soft Tip Grey Lens Safety Glasses

E15288

Manufacturer Part #: 15288

Glasses Lens Color

Grey

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lightweight
  • Polycarbonate lenses and frame
  • Soft temples
  • 99% UV protection

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
Boas® Soft Tip
Disposable
No
Glasses Frame Color
Grey
Glasses Lens Color
Grey
ISO Specifications
ISO 9001:2015

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday