Silver Mirror Lens Safety Glasses
Boas® Soft Tip Silver Mirror Lens Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polycarbonate lenses and frame
- Soft temples
- Lightweight
- 99% UV protection
Specifications
- ANSI:
- ANSI/ISEA Z87.1
- Collection:
- Boas® Soft Tip
- Disposable:
- No
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Silver Mirror
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polycarbonate