ERB Safety

Boas Xtreme Nylon Safety Glasses with Black Frame & Clear Lens

Part #EE17921CFEI  |  Manufacturer Part #E17921CFEI

Glasses Lens Color

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight base curve with hard coated dual lenses
  • Wide fashion temples are great for imprinting company logo
  • Customized product with logo, special order only

Documents

Specifications

ANSI Specifications: ANSI/ISEA Z87.1

Collection: Boas Xtreme

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gender: Womens

Glasses Frame Color: Black

Glasses Lens Color: Clear

Height: 1-1/2 in

ISO Specifications: ISO 9001:2015

Length: 9-1/2 in

Material: Plastic

Material Type: Polycarbonate

Quick Release: No

Reusable: Yes

Width: 4-1/2 in