ERB Safety Boas Xtreme Safety Glasses with White frame & Smoke Lens

E17928

Manufacturer Part #: 17928

Glasses Lens Color

Grey

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wide temples
  • Polycarbonate lenses offer 99% UV protection
  • 8 base curve
  • Integrated nose pads
  • White frame
  • Hard coated gray lenses

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA Z87.1
Collection
Boas Xtreme
Color Finish
White
Color Finish Category
Whites
Disposable
No
Gender
Womens
Glasses Frame Color
White
Glasses Lens Color
Grey
Height
1-1/2 in
ISO Specifications
ISO 9001:2015
Length
9-1/2 in
Material
Plastic
Material Type
Polycarbonate
Quick Release
No
Reusable
Yes
Width
14 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday