0 items

ERB Safety Bomber Jacket

E639

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI/ISEA 107 Class 3
  • Comfort collar
  • High visibility bomber jacket
  • Jacket contains 4 pockets
  • Mic tabs on both sides of jacket
  • One or more pockets will fit a 5.5" cell phone with sturdy case
  • Polyester 300D oxford with polyurethane coating
  • Polyfill quilted lining
  • Waterproof
  • Zipper front closure

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107 Class 3
Clothing Size
M
Color Finish
Black, Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday