Clear Lens Safety Glasses

Part #E16873  |  Item #4421275  |  Manufacturer Part #16873

$ 6.88 EACH

Glasses Lens Color:

Clear

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 8 base curve dual lenses
  • 3-position adjustable temple lengths
  • 2-position ratcheting temples
  • 2.5+ Clear polycarbonate lenses
  • Stainless steel hinge screws
  • Polycarbonate lenses offer 99% UV protection

Documents

Specifications

ANSI Specifications: ANSI/ISEA Z87.1

Color Finish: Black

Color Finish Category: Blacks

Diopters: 2.5

Disposable: No

Gender: Womens

Glasses Frame Color: Black

Glasses Lens Color: Clear

Height: 1-3/4 in

ISO Specifications: ISO 9001:2015

Length: 9-1/2 in

Magnification: 2.5

Material: Plastic

Material Type: Polycarbonate

Quick Release: No

Reusable: Yes