Commandos® Polarized Brown Smoke Lens Safety Glasses

Part #E18617  |  Item #4420973  |  Manufacturer Part #18617

$ 33.05 EACH

Glasses Lens Color:

Polarized Brown Smoke

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black half frame and temples
  • 8 base curve dual lenses
  • Soft rubber nose pads
  • Rubber tipped temples
  • Stainless steel hinge screws
  • Gray polarized lenses
  • Polycarbonate lenses offer 99% UV protection

Documents

Specifications

ANSI Specifications: ANSI/ISEA Z87.1

Collection: Commandos®

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gender: Womens

Glasses Frame Color: Black

Glasses Lens Color: Polarized Brown Smoke

Height: 1-3/4 in

ISO Specifications: ISO 9001:2015

Length: 9-1/2 in

Material: Plastic

Material Type: Polycarbonate

Quick Release: No

Reusable: Yes

Type: E18617